Menu Search
EATON #3CBM130

Circuit Breaker Loadcenter Bolt-On 100A 60 Circuits -

SKU # 62103707016 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: BAB 10kA IC
Rating - Amps: 100
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu 8-1, Al 8-1/0
Enclosure Size - Dimensions: 34.00"H x 14.25"W x 3.75"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - BAB 10kA IC; Rating - Amps - 100; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu 8-1, Al 8-1/0; Enclosure Size - Dimensions - 34.00"H x 14.25"W x 3.75"D; Manufacturer Series - BAB