Menu Search
EATON #3CBM130CU

Circuit Breaker Loadcenter Bolt-On 125A 60 Circuits

SKU # 62103707393 Manufacturer Series: CBL
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 240V AC
Mains: Lugs
Main Breaker: BAB 10kA IC
Rating - Amps: 125
Number of Circuits: 60
Number of Spaces: (30) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 6-300mcm
Enclosure Size - Dimensions: 34.12 in.H x 14.25 in.W x 3.75 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3Phase 4W; Rating - Volts - 240V AC; Mains - Lugs; Main Breaker - BAB 10kA IC; Rating - Amps - 125; Number of Circuits - 60; Number of Spaces - (30) 1 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 6-300mcm; Enclosure Size - Dimensions - 34.12 in.H x 14.25 in.W x 3.75 in.D; Manufacturer Series - CBL