Menu Search
EATON #3CBM230

Circuit Breaker Loadcenter Bolt-On 200A 60 Circuits -

SKU # 62103707031 Manufacturer Series: BAB
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: ED 65kA IC
Rating - Amps: 200
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-4/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - ED 65kA IC; Rating - Amps - 200; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-4/0; Manufacturer Series - BAB