You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #3CBM242

Circuit Breaker Loadcenter Bolt-On 200A 84 Circuits -

SKU # 62103710487 Manufacturer Series: BAB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Breaker
Main Breaker: ED 65kA IC
Rating - Amps: 200
Number of Circuits: 84
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-4/0
Enclosure Size - Dimensions: 39.00"H x 14.25"W x 3.75"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Breaker; Main Breaker - ED 65kA IC; Rating - Amps - 200; Number of Circuits - 84; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-4/0; Enclosure Size - Dimensions - 39.00"H x 14.25"W x 3.75"D; Manufacturer Series - BAB