Menu Search
Load Center Panels Circuit Breaker Loadcenter Bolt-On 225A 84 Circuits -
EATON #3CBL242

Circuit Breaker Loadcenter Bolt-On 225A 84 Circuits -

SKU # 62103707005 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 225
Number of Circuits: 84
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 6-300mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 225; Number of Circuits - 84; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 6-300mcm; Manufacturer Series - BAB