Menu Search
EATON #CBL242

Circuit Breaker Loadcenter Bolt-On 225A 84 Circuits -

SKU # 62103707011 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 225
Number of Circuits: 84
Number of Spaces: (42) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 6-300mcm
Enclosure Size - Dimensions: 38.87"H x 14.25"W x 3.75"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 225; Number of Circuits - 84; Number of Spaces - (42) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 6-300mcm; Enclosure Size - Dimensions - 38.87"H x 14.25"W x 3.75"D; Manufacturer Series - BAB