Menu Search
EATON #CPL130W

Circuit Breaker Loadcenter Plug-In 125A 60 Circuits

SKU # 62258812382 Manufacturer Series: CPL
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-In
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: BR
Rating - Amps: 125
Number of Circuits: 60
Number of Spaces: (30) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 14-1/0
Enclosure Size - Dimensions: 29.12 in.H x 14.37 in.W x 3.87 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-In; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Main Breaker - BR ; Rating - Amps - 125; Number of Circuits - 60; Number of Spaces - (30) 1 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 14-1/0; Enclosure Size - Dimensions - 29.12 in.H x 14.37 in.W x 3.87 in.D; Manufacturer Series - CPL