Menu Search
EATON #CPL072RGP

Circuit Breaker Loadcenter Plug-In 70A 4 Circuits

SKU # 78668510807 Manufacturer Series: CPL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-In
Phase: 1, 3W
Rating - Volts: 250V AC
Mains: Lugs
Main Breaker: BR/BRH
Rating - Amps: 70
Number of Circuits: 4
Number of Spaces: (2) 1 in.
Enclosure: Indoor/Outdoor
Main Wire: Cu/Al 14-2
Enclosure Size - Dimensions: 9.43 in.H x 4.50 in.W x 3.00 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-In; Phase - 1Phase 3W; Rating - Volts - 250V AC; Mains - Lugs; Main Breaker - BR/BRH; Rating - Amps - 70; Number of Circuits - 4; Number of Spaces - (2) 1 in.; Enclosure - Indoor/Outdoor ; Main Wire - Cu/Al 14-2; Enclosure Size - Dimensions - 9.43 in.H x 4.50 in.W x 3.00 in.D; Manufacturer Series - CPL