Menu Search
EATON #3CPM112

Main Breaker Loadcenter; Plug-On; 120/208V; 125A; 40 Circuits

SKU # 62258810102 Manufacturer Series: BR
Type: Main Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 120/208V
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 125A
Number of Circuits: 40
Number of Spaces: (12) 1 in
Enclosure: NEMA 1
Cover: Surface/Flush
Main Wire: Cu 8-1, Al 8-1/0