Menu Search
EATON #R3CCPL103

Circuit Breaker Loadcenter Plug-On 100A 3 Circuits -

SKU # 62258810083 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 3
Number of Spaces: (3) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 14.25"H x 7.00"W x 3.50"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 3; Number of Spaces - (3) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 14.25"H x 7.00"W x 3.50"D; Manufacturer Series - BR