Menu Search
EATON #CCPL108

Circuit Breaker Loadcenter Plug-On 125A 16 Circuits -

SKU # 62258810080 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 16
Number of Spaces: (8) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 13.00 inH x 11.00 inW x 3.50 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 16; Number of Spaces - (8) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 13.00 inH x 11.00 inW x 3.50 inD; Manufacturer Series - BR