Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Require Breaker or Lug Kit; Main Breaker - BR; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu 8-1, Al 8-1/0; Enclosure Size - Dimensions - 21.00"H x 14.38"W x 3.88"D; Manufacturer Series - BR