Menu Search
EATON #R3CPL112

Circuit Breaker Loadcenter Plug-On 125A 24 Circuits -

SKU # 62258810128 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 20.75 inH x 14.38 inW x 5.00 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 20.75 inH x 14.38 inW x 5.00 inD; Manufacturer Series - BR