Menu Search

EATON #R3CPL136

Circuit Breaker Loadcenter Plug-On 125A 24 Circuits -

SKU: 62258810130
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/208V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (36) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 38.75 inH x 14.38 inW x 5.00 inD
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/208V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (36) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 38.75 inH x 14.38 inW x 5.00 inD; Manufacturer Series - BR