Menu Search
EATON #RCPL112

Circuit Breaker Loadcenter Plug-On 125A 24 Circuits -

SKU # 62258810123 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 16.50 inH x 14.38 inW x 5.00 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 16.50 inH x 14.38 inW x 5.00 inD; Manufacturer Series - BR