Type:
Circuit Breaker Loadcenter
Breaker Mounting:
Plug-On
Phase:
1, 3W
Rating - Volts:
120/240V AC
Mains:
Breaker
Main Breaker:
CSR 25kA IC
Rating - Amps:
150
Number of Circuits:
80
Number of Spaces:
(40) 1 in
Enclosure:
Indoor
Cover:
Surface/Flush w/Door
Main Wire:
Cu/Al 2-300mcm
Enclosure Size - Dimensions:
39.00"H x 14.38"W x 3.88"D
Manufacturer Series:
BR