Menu Search
EATON #CPM216

Circuit Breaker Loadcenter Plug-On 200A 32 Circuits -

SKU # 62258801910 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CSR 25kA IC
Rating - Amps: 200
Number of Circuits: 32
Number of Spaces: (16) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 29.12"H x 14.38"W x 3.88"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - CSR 25kA IC; Rating - Amps - 200; Number of Circuits - 32; Number of Spaces - (16) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 2-300mcm; Enclosure Size - Dimensions - 29.12"H x 14.38"W x 3.88"D; Manufacturer Series - BR