Menu Search
EATON #CPL220

Circuit Breaker Loadcenter Plug-On 200A 40 Circuits -

SKU # 62258801904 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (20) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 27.00"H x 14.38"W x 3.88"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (20) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 2-300mcm; Enclosure Size - Dimensions - 27.00"H x 14.38"W x 3.88"D; Manufacturer Series - BR