Menu Search
EATON #RCPM220

Circuit Breaker Loadcenter Plug-On 200A 40 Circuits -

SKU # 62258810115 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: CSR 25kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (20) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 29.00 inH x 14.38 inW x 5.00 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - CSR 25kA IC; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (20) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 2-300mcm; Enclosure Size - Dimensions - 29.00 inH x 14.38 inW x 5.00 inD; Manufacturer Series - BR