Menu Search
EATON #3CPL224

Circuit Breaker Loadcenter Plug-On 200A 48 Circuits -

SKU # 62258801855 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 200
Number of Circuits: 48
Number of Spaces: (24) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 2-300mcm

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 200; Number of Circuits - 48; Number of Spaces - (24) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 2-300mcm; Manufacturer Series - BR