Menu Search
Load Center Panels Circuit Breaker Loadcenter Plug-On 70A 4 Circuits -

EATON #CPL072

Circuit Breaker Loadcenter Plug-On 70A 4 Circuits -

SKU #62258806001
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 70
Number of Circuits: 4
Number of Spaces: (2) 1 in
Enclosure: Indoor
Cover: Surface
Main Wire: Cu/Al 14-2
Enclosure Size - Dimensions: 8.63"H x 5.00"W x 3.25"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 70; Number of Circuits - 4; Number of Spaces - (2) 1 in; Enclosure - Indoor; Cover - Surface; Main Wire - Cu/Al 14-2; Enclosure Size - Dimensions - 8.63"H x 5.00"W x 3.25"D; Additional Information - Nonmetallic Enclosure; Manufacturer Series - BR

Additional Info: Nonmetallic Enclosure