Menu Search
EATON #CPL072R

Circuit Breaker Loadcenter Plug-On

SKU # 62258806002 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 70
Number of Circuits: 4
Number of Spaces: (2) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2
Enclosure Size - Dimensions: 8.63 inH x 5.00 inW x 3.25 inD

Complete Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1Ø 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 70; Number of Circuits - 4; Number of Spaces - 2 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2; Enclosure Size - Dimensions - 8.63 inH x 5.00 inW x 3.25 inD; Additional Information - Nonmetallic Enclosure; Manufacturer Series - BR

Additional Info: Nonmetallic Enclosure