Menu Search
EATON #CPM130EZP-CGFI

Circuit Breaker Loadcenter with GFCI receptacle, 125 A, 1Phase 3W, (30) 1 in. Spaces

SKU # 62103723065 Manufacturer Series: CPM
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-In
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 25kA IC
Rating - Amps: 125
Number of Spaces: (30) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4 - 1/0
Enclosure Size - Dimensions: 29.00 in.H x 14.37 in.W x 3.87 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-In; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 25kA IC; Rating - Amps - 125; Number of Spaces - (30) 1 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4 - 1/0; Enclosure Size - Dimensions - 29.00 in.H x 14.37 in.W x 3.87 in.D; Manufacturer Series - CPM