Menu Search
EATON #CPL112W

Cutler-Hammer Load Center, 120/240 VAC, 125 A, 1 PH, 24 Circuits, Lug

SKU # 78668593199 Manufacturer Series: Series CPL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Load Center
Breaker Mounting: Plug-in
Phase: 1
Rating - Volts: 120/240 VAC
Mains: Lug
Rating - Amps: 125 A
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Indoor, NEMA 1
Cover: Surface/Flush
Main Wire: 14 to 1/0 AWG CU/AL
Enclosure Size - Dimensions: LxWxH: 17 x 15 x 4 in.