Menu Search
EATON #CBRPM1530

Cutler-Hammer Load Center, 120/240 VAC, 150 A, 1 PH, 60 Circuits

SKU # 62103700321 Manufacturer Series: Series BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Load Center
Breaker Mounting: Plug-in
Phase: 1
Rating - Volts: 120/240 VAC
Mains: Breaker
Main Breaker: CSR 25 kA IC
Rating - Amps: 150 A
Number of Circuits: 60
Number of Spaces: (30) 1 in.
Enclosure: Indoor, NEMA 1
Cover: Surface/Flush
Main Wire: 2 AWG to 300 MCM CU/AL
Enclosure Size - Dimensions: LxWxH: 35 x 15 x 4.5 in.