You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CBRPM1540

Cutler-Hammer Load Center, 120/240 VAC, 150 A, 1 PH, 80 Circuits

SKU # 62103700322 Manufacturer Series: Series BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Load Center
Breaker Mounting: Plug-in
Phase: 1
Rating - Volts: 120/240 VAC
Mains: Breaker
Main Breaker: CSR 25 kA IC
Rating - Amps: 150 A
Number of Circuits: 80
Number of Spaces: (40) 1 in.
Enclosure: Indoor, NEMA 1
Cover: Surface/Flush
Main Wire: 2 AWG to 300 MCM CU/AL
Enclosure Size - Dimensions: LxWxH: 39 x 15 x 4.5 in.