Menu Search
EATON #CPM140WL

Load Center; Indoor; 1 Phase, 3 Wire; 125A

SKU # 78668018757 Manufacturer Series: CPM
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BRH 100A
Rating - Amps: 125
Number of Spaces: (40) 1 in., (80) 1/2 in.
Enclosure: Indoor
Cover: Flush/Surface
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 35.12 in. H x 14.37 in. W x 3.87 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BRH 100A; Rating - Amps - 125; Number of Spaces - (40) 1 in., (80) 1/2 in.; Enclosure - Indoor; Cover - Flush/Surface; Main Wire - Cu/Al 4-1/0; Enclosure Size - Dimensions - 35.12 in. H x 14.37 in. W x 3.87 in. D; Additional Information - Combination Service Entrance Type 1, Color: White; Manufacturer Series - CPM

Additional Info: Combination Service Entrance Type 1, Color: White