Menu Search
EATON #CPM130EZAF

Load Center; Indoor; 1 Phase, 3 Wire; 30 or 60 Circuits; 125A

SKU # 62103724678 Manufacturer Series: CPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-In
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 125
Number of Circuits: 30, 60
Number of Spaces: (30) 1 in., (60) 1/2 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 29.00 in.H x 14.37 in.W x 3.87 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-In; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 125; Number of Circuits - 30, 60; Number of Spaces - (30) 1 in., (60) 1/2 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-1/0; Enclosure Size - Dimensions - 29.00 in.H x 14.37 in.W x 3.87 in.D; Manufacturer Series - CPM