Menu Search
EATON #CPM120

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 100A

SKU # 62258806019 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 40
Number of Spaces: (20) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu 8-1, Al 8-1/0
Enclosure Size - Dimensions: 27.00"H x 14.38"W x 3.88"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 40; Number of Spaces - (20) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu 8-1, Al 8-1/0; Enclosure Size - Dimensions - 27.00"H x 14.38"W x 3.88"D; Manufacturer Series - BR