Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 60 Circuits; 100A
EATON #CPM130

Load Center; Indoor; 1 Phase, 3 Wire; 60 Circuits; 100A

SKU # 62258806020 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu 8-1, Al 8-1/0
Enclosure Size - Dimensions: 29.00 inH x 14.38 inW x 3.88 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu 8-1, Al 8-1/0; Enclosure Size - Dimensions - 29.00 inH x 14.38 inW x 3.88 inD; Manufacturer Series - BR