Menu Search
EATON #CBRPL112G6

Cutler-Hammer Transfer Switch/Generator Panel, 120/240 V, 1 PH, EEMAC 1

SKU # 62103700488
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Transfer Switch/Generator Panel
Breaker Mounting: Plug-on
Phase: 1
Rating - Volts: 120/240 V
Mains: Lug
Main Breaker: BR/DNPL 10 kA IC
Rating - Amps: 125 A Bus, 60 A Generator
Number of Circuits: 12
Number of Spaces: 6
Enclosure: EEMAC 1
Enclosure Size - Dimensions: HxWxD: 16.75 x 14.38 x 3.88 in.

A transfer switch panel is a device that is mounted next to or incorporated within the loadcentre (distribution panel) in the home or small business. The transfer switch panel is used in conjunction with an emergency generator (usually supplied by others)