Menu Search
GENERAL ELECTRIC #TMC1210CCA

PowerMark Circuit Breaker Loadcenter 100A 24 Circuits

SKU # 78316440237 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Indoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH; Rating - Amps - 100; Number of Circuits - 24; Number of Spaces - (12) 1 in.; Enclosure - Indoor; Manufacturer Series - PowerMark Gold