Menu Search
Load Center Panels Circuit Breaker Loadcenter 100A 32 Circuits

GENERAL ELECTRIC #TMC1610CCA

PowerMark Circuit Breaker Loadcenter 100A 32 Circuits

SKU #78316440241
Manufacturer Series: Gold
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH
Rating - Amps: 100
Number of Circuits: 32
Number of Spaces: (16) 1 in.
Enclosure: Indoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH; Rating - Amps - 100; Number of Circuits - 32; Number of Spaces - (16) 1 in.; Enclosure - Indoor; Manufacturer Series - PowerMark Gold