The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
GENERAL ELECTRIC #TLC2412CCA

PowerMark Circuit Breaker Loadcenter 125A 48 Circuits

SKU # 78316440231 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: TH
Rating - Amps: 125
Number of Circuits: 48
Number of Spaces: (24) 1 in.
Enclosure: Indoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Main Breaker - TH; Rating - Amps - 125; Number of Circuits - 48; Number of Spaces - (24) 1 in.; Enclosure - Indoor; Manufacturer Series - PowerMark Gold