Menu Search
GENERAL ELECTRIC #TMC2015CCA

PowerMark Circuit Breaker Loadcenter 150A 40 Circuits

SKU # 78316440247 Manufacturer Series: Gold
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH
Rating - Amps: 150
Number of Circuits: 40
Number of Spaces: (20) 1 in.
Enclosure: Indoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH; Rating - Amps - 150; Number of Circuits - 40; Number of Spaces - (20) 1 in.; Enclosure - Indoor; Manufacturer Series - PowerMark Gold