Menu Search
GENERAL ELECTRIC #TMC2410CCA

PowerMark Circuit Breaker Loadcenter Plug-On 100A 48 Circuits -

SKU # 78316440251 Manufacturer Series: Gold
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH
Rating - Amps: 100
Number of Circuits: 48
Number of Spaces: (24) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-1/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH; Rating - Amps - 100; Number of Circuits - 48; Number of Spaces - (24) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-1/0; Manufacturer Series - PowerMark Gold