Menu Search

GENERAL ELECTRIC #TLC410C

PowerMark Circuit Breaker Loadcenter Plug-On 100A 8 Circuits -

SKU: 78316430576
Manufacturer Series: Gold
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 8
Number of Spaces: (4) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 8; Number of Spaces - (4) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Manufacturer Series - PowerMark Gold