(0)

GENERAL ELECTRIC #TLC812RCU

Circuit Breaker Loadcenter Plug-On 125A 16 Circuits -

SKU: 78316430629
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 16
Number of Spaces: (8) 1 in
Enclosure: Outdoor
Cover: Surface
Manufacturer Series: PowerMark Gold
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 16; Number of Spaces - (8) 1 in; Enclosure - Outdoor; Cover - Surface; Additional Information - Copper Bus; Manufacturer Series - PowerMark Gold
Additional Info: Copper Bus