Menu Search
GENERAL ELECTRIC #TLC812SCU

PowerMark Circuit Breaker Loadcenter Plug-On 125A 16 Circuits -

SKU # 78316430580 Manufacturer Series: Gold
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 16
Number of Spaces: (8) 1 in
Enclosure: Indoor
Cover: Surface

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 16; Number of Spaces - (8) 1 in; Enclosure - Indoor; Cover - Surface; Additional Information - Copper Bus; Manufacturer Series - PowerMark Gold

Additional Info: Copper Bus