(0)

GENERAL ELECTRIC #TM830SCUGEN

Load Center; Indoor; 1 Phase, 3 Wire; 8 Circuits; 30A

SKU: 78316430143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Rating - Amps: 30
Number of Circuits: 8
Number of Spaces: (4) 1 in.
Enclosure: Indoor
Cover: Surface
Manufacturer Series: PowerMark Gold
Additional Info: Panel Included