Menu Search
GENERAL ELECTRIC #TL412R260GF

PowerMark Load Center; Outdoor; 1 Phase, 3 Wire; 4 Circuits; 125A

SKU # 78316438500 Manufacturer Series: Gold
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: TH
Rating - Amps: 125
Number of Circuits: 4
Number of Spaces: (2) 1 in.
Enclosure: Outdoor
Enclosure Size - Dimensions: 10.25 in.H x 7.75 in.W x 4.00 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Main Breaker - TH; Rating - Amps - 125; Number of Circuits - 4; Number of Spaces - (2) 1 in.; Enclosure - Outdoor; Enclosure Size - Dimensions - 10.25 in.H x 7.75 in.W x 4.00 in.D; Manufacturer Series - PowerMark Gold