Menu Search
EATON #CQLP12100

Fuse Panel Insert Plug-On

SKU # 62103707635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Panel Insert
Breaker Mounting: Plug-On
Phase: 1, 3W
Voltage: 120/240V AC
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: (12) 1 in
Branch Breaker Type: DNPL, GFCB
Bus: Aluminum
Main Wire: Cu 14-3

Load Center Retrofit Panel Interiors: Type - Fuse Panel Insert; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Voltage - 120/240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 24; Number of Spaces - (12) 1 in; Branch Breaker Type - DNPL, GFCB; Bus - Aluminum; Main Wire - Cu 14-3; Additional Information - Includes Trim & Door Assembly, Mounting Hardware

Additional Info: Includes Trim & Door Assembly, Mounting Hardware