Locking Device Adapters: Type - Receptacle Connector; Use With - 20A Locking Devices; Material - Nylon; Color - Black/White; Additional Information - Amperage: 20A, Poles: 2, Wires: 3, Body Style: Straight, Terminal Cover: Clear Polycarbonate, Max Working Voltage: 600VAC/250VDC, Operating Temperature: - 40 to 60 deg C, Dimension: 2.13 in. Dia x 3.90 in. L
Additional Info: Amperage: 20A, Poles: 2, Wires: 3, Body Style: Straight, Terminal Cover: Clear Polycarbonate, Max Working Voltage: 600VAC/250VDC, Operating Temperature: - 40 to 60 deg C, Dimension: 2.13 in. Dia x 3.90 in. L