Menu Search
Locking Device Adapters Side Entry Double Post Hood
THOMAS & BETTS #SH124MV

Side Entry Double Post Hood

SKU # 78620998708 Manufacturer Series: Series B
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Side Entry Double Post Hood
Material: Aluminum Alloy
Size: NPT Entry: 1 in. x 1 in.

Locking Device Adapters: Type - Side Entry Double Post Hood; Material - Aluminum Alloy; Size - NPT Entry: 1 in. x 1 in.; Additional Information - Housing Temperature Range: -40 to 125 deg C, Insert Material: Glass-Filled Thermoplastic, Rated Voltage: 600V AC, Screw Terminal: 20-14 AWG, Working Current: 16A max; Manufacturer Series - Series B

Additional Info: Housing Temperature Range: -40 to 125 deg C, Insert Material: Glass-Filled Thermoplastic, Rated Voltage: 600V AC, Screw Terminal: 20-14 AWG, Working Current: 16A max