(0)

THOMAS & BETTS #L050GRA-C

Conduit Hub Grounding, Aluminum 1/2 in.

SKU: 78621017420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Hub Grounding
Installation: Threaded
Material: Aluminum
Trade Size: 1/2 in.
Description
Locknuts: Type - Conduit Hub Grounding; Installation - Threaded; Material - Aluminum; Trade Size - in - 1/2