Menu Search
BRADY #103537

Padlock Lockout Hasp 1 in 6 Padlocks

SKU # 75447317522
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lockout Type: Padlock Lockout Hasp
Hasp Construction: Interlocking Hasp w/Overlapping Tabs
Jaw Diameter: 1 in.
Max. Padlocks: 6

Lockout Hasps and Attachments: Lockout Type - Padlock Lockout Hasp; Hasp Construction - Interlocking Hasp w/Overlapping Tabs; Jaw Diameter - in - 1 in; Max. Padlocks - 6; Additional Information - Display Pack - Qty: 2

Additional Info: Display Pack - Qty: 2