(0)

IDEAL #44-800-1-PK

Safety Lockout Hasp 1 in.

SKU: 78325098997
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Lockout Type: Safety Lockout Hasp
Hasp Construction: Anodized Aluminum Alloy
Jaw Diameter - in: 1 in.
Description
Lockout Hasps and Attachments: Lockout Type - Safety Lockout Hasp; Hasp Construction - Anodized Aluminum Alloy; Jaw Diameter - in - 1 in.; Additional Information - Color : Red
Additional Info: Color : Red