Menu Search
BRADY #105969

Pouch, Padlock, Case/Storage: Pouch

SKU # 75447303486
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Personal Padlock
Case/​Storage Type: Pouch
Lockout Hasps: (2) 1"
Tags: (2) Heavy Duty Lockout Tags

Lockout Kits: Kit Type - Personal Padlock; Case/Storage Type - Pouch; Lockout Hasps - 2 1 in; Tags - 2 Heavy Duty Lockout Tags; Additional Information - Heavy Duty Lockout Tags With Nylon Cable Ties

Additional Info: Heavy Duty Lockout Tags With Nylon Cable Ties