Menu Search
IDEAL #44-970

Lockout/Tagout Kit, Basic, 3/4 in. Red Padlocks

SKU # 78325044970
Kit Type: Basic Lockout
Case/​Storage Type: Nylon Zipper Pouch
Padlocks: (1) 3/4" Red
Lockout Hasps: (1) 1"
Breaker Lockouts: (2)Hinged 1P, (1)277V, (1)480/600V, (1)Multi-Pole
Tags: (5) Do-Not-Operate
Accessory Lockouts: Wall Switch, 110V Plug

Lockout Kits: Kit Type - Basic Lockout; Case/Storage Type - Nylon Zipper Pouch; Padlocks - (1) 3/4" Red; Lockout Hasps - (1) 1"; Breaker Lockouts - (2)Hinged 1P, (1)277V, (1)480/600V, (1)Multi-Pole; Tags - (5) Do-Not-Operate; Accessory Lockouts - Wall Switch, 110V Plug