(0)

BRADY #103541

English Lockout Tag Danger - Do Not Operate - Electricians at Work Polyester Laminated Paper

SKU: 75447317526
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: English Lockout Tag
Marking - Legend: Danger - Do Not Operate - Electricians at Work
Marker Length: 5.50 in
Marker Width: 3.00 in
Material: Polyester Laminated Paper
Colors: Black Red White
Attachment Type: Brass Grommet, 7/16 in
Listings: OSHA
Package Quantity: 5
Description
Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Do Not Operate - Electricians at Work; Marker Length - 5.50 in; Marker Width - 3.00 in; Material - Polyester Laminated Paper; Colors - Black Red White; Attachment Type - Brass Grommet, 7/16 in; Listings - OSHA; Package Quantity - 5; Additional Information - Front Side: This Lock/Tag May Only Be Removed By: Name _______
Additional Info: Front Side: This Lock/Tag May Only Be Removed By: Name _______